Beli water hammer di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. WATTS Water Hammer Arrestors (Stabilisator Tekanan Pipa)
    Mulai

    Rp1.099.900

    WATTS Water Hammer Arrestors (Stabilisator Tekanan Pipa)
    Deskripsi:
    Low-lead water hammer arrestors are certified for use in potable water conditions. Install in new or existing plumbing systems at any angle. Use arrestors to control water pressure shock and prevent water hammer conditions.
    atribut:
    • UNSPSC: 40141719
    • Maximum Pressure: 150
    • Temperature Range (°F): 33 to 180
  2. SANEI Water Hammer Reducer
    Mulai

    Rp1.799.900

    SANEI Water Hammer Reducer
    Deskripsi:
    It is installed between the angle stopcock and the water supply pipe to reduce water hammer. Maximum operating temperature 85 ℃
    atribut:
    • Maximum Operating Temperature (°C): 85
  3. SMITH LIGHT COMMERCIAL Water Hammer Arrestors (Peredam Hentakan Air)
    Mulai

    Rp879.900

    SMITH LIGHT COMMERCIAL Water Hammer Arrestors (Peredam Hentakan Air)
    Deskripsi:
    Low-lead water hammer arrestors are certified for use in potable water conditions. Install in new or existing plumbing systems at any angle. Use arrestors to control water pressure shock and prevent water hammer conditions.
    atribut:
    • UNSPSC: 40141719
    • Body Material: Copper
    • Connection Type: Threaded
    • Factory Set Pressure: 60
    • Maximum Pressure: 350
    • Standards: Asse Standard 1010; File No. 4785; IAPMO Listed
    • Temperature Range (°F): 33 to 250
  4. Yoshitake Water Hammer Wp-1 Series
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.199.900

    Yoshitake Water Hammer Wp-1 Series
    atribut:
    • Applicable Fluid: Cold / hot water / tap water
    • Material (pipe): copper
    • Maximum Flow Velocity (m/s): 3
    • Connection: JIS R
    • Filling Pressure (MPa): 0.15
    • Maximum Pressure (MPa): 1
    • Maximum Temperature (°C): 90
  5. KAKUDAI MFG Bonpa Mini for water stop valves
    Mulai

    Rp1.599.900

    KAKUDAI MFG Bonpa Mini for water stop valves
    Deskripsi:
    Operating temperature: 1-85°C Comes with gasket *A pump is a device that reduces water hammer. The impact noise caused by water hammer may not be eliminated even if a pump is installed due to factors such as the pipe support method, resonance, and building structure.
  6. Kitz 400 Type Brass Ball Valve (Standard Bore) ZS Series (Katup)
    Mulai

    Rp309.900

    Kitz 400 Type Brass Ball Valve (Standard Bore) ZS Series (Katup)
    atribut:
    • Material (Handle): SUS430
    • Material (ball seat): PTFE
    • Material (Body cap): C3771BE
    • Ball Material: C3771BE (Ni-Cr plating)
    • Body Material: C3771BE
    • Bore Diameter: Standard bore
    • Class: 400 type
    • Connection Method: The screw-shaped
    • Fluid Used: Water, oil, gas, steam
    • Handle Shape: Lever type
    • Material (Packing): Fiberglass entry PTFE
    • Shape: straight
    • Valve Type: Ball valve
  7. Tozen PT-Mooha MS Water Hammer c/w MS Flange JIS 20K
    Mulai

    Rp21.999.900

    Tozen PT-Mooha MS Water Hammer c/w MS Flange JIS 20K
    atribut:
    • Maximum Operating Temperature (°C): 60 or less
    • Maximum Pressure (MPa): 1
  8. Tozen PT-Mooha MS Water Hammer c/w MS Flange JIS 16K
    Mulai

    Rp21.999.900

    Tozen PT-Mooha MS Water Hammer c/w MS Flange JIS 16K
    atribut:
    • Maximum Operating Temperature (°C): 60 or less
    • Maximum Pressure (MPa): 1
  9. Apollo Double Check Backflow Preventers
    Mulai

    Rp6.699.900

    Apollo Double Check Backflow Preventers
    Deskripsi:
    Lead-free double-check backflow preventers protect potable water supplies from contamination. They install in applications that require downstream contact with a potable water system.
    atribut:
    • UNSPSC: 40141622
    • Body Material: Lead Free Bronze
    • Brand & Series: APOLLO 4ALF-100
    • Connection: FNPT
    • Maximum Pressure: 175
    • Maximum Temperature (°F): 180
    • Product Type: Double Check Valve Assembly
    • Series: APOLLO 4ALF-100
    • Standards: CSA; IAPMO; Meets USC
    • Temperature Range (°F): 33 to 180
    • Valve Model Feature: Ball Valve
  10. Kitz B Series 10K Swing Check Valve (UOB Series)
    Mulai

    Rp2.799.900

    Kitz B Series 10K Swing Check Valve (UOB Series)
    atribut:
    • Material (plug): SUS304
    • Material (hinge pin): SUS304
    • Cap Material: SCS13A/SUS304
    • Material (disk): SCS13A
    • Class: 10K
    • Body Material: SCS13A
    • Connection Method: Pipe flanges
    • Fluid Used: Water, oil, air, steam, gas
    • Handle Shape: Without handle
    • Material (Gasket for plug): Asbestos sheet gasket
    • Maximum Working Pressure (MPa): 1.4 (+120°C below the static water flow), 1.1 (+150°C below the steam, air, non-flammable gas, oil), 1.0 (+180°C below the steam, air, non-flammable gas, oil)
    • Shape: straight
    • Type: stainless
    • Valve Type: Chuck valve
  11. KAKUDAI MFG Bonpa Mini (water stop valve auxiliary type)
    Mulai

    Rp1.599.900

    KAKUDAI MFG Bonpa Mini (water stop valve auxiliary type)
    atribut:
    • Operating Temperature (°C): 1~85
  12. Hakko Electronics/Fuji Electric Drawing Software for Monitouch
    Mulai

    Rp3.099.900

    Hakko Electronics/Fuji Electric Drawing Software for Monitouch
    Deskripsi:
    Easily create original screens that suit the site on your computer
    atribut:
    • Suitable Model: V9/V10 drawing software
  13. Spindo Pipa Baja Saluran Air Medium Galvanised
    Mulai

    Rp389.900

    Spindo Pipa Baja Saluran Air Medium Galvanised
    atribut:
    • Hydrostatic Test (kgf/cm²): 50
    • Standard Length (m): 6
    • Tolerance on Wall Thickness: +15% & -10%
  14. KAKUDAI MFG Water Hammer Shock Absorber Bumper Mini (Peredam Palu Air)
    Mulai

    Rp1.199.900

    KAKUDAI MFG Water Hammer Shock Absorber Bumper Mini (Peredam Palu Air)
    Deskripsi:
    Replace the top of the faucet handle and use the 643-802 body as the handle.
    atribut:
    • Operating Temperature (°C): 1 to 85
  15. Onda Floating Valve (Stop Kran Otomatis)
    Rating:
    93% of 100
    (3)
    Mulai

    Rp259.900

  16. Weflo Single Orifice Air Relief Valve
    Mulai

    Rp1.199.900

    Weflo Single Orifice Air Relief Valve
    Deskripsi:
    - Provides the function of both air release and air/vacuum valves- Exhausts large quantities of air at system start-up- Provides protection from pipeline collapse due to vacuum- Incorporate both features within one valve, more compact and economical- NPT or metric thread of inlet
    atribut:
    • Working Pressure (Bar): 16
    • Working Temperature (°C): 10 to 120
    • Corossion Protection: Internally and externally liquid epoxy painted or fusion bonded epoxy powder coated (FBE)
    • Body Material: Cast Iron
  17. Kitz Brass Ball Valve Standard Bore T Series
    Mulai

    Rp429.900

    Kitz Brass Ball Valve Standard Bore T Series
    Deskripsi:
    It is a lever type with one step drop in ball diameter.Purpose:For water, oil, and gas equipment piping. (Flammable gas and toxic gas are not allowed)
Daftar Harga water hammer Terbaru November 2026
WATTS Water Hammer Arrestors (Stabilisator Tekanan Pipa)Rp1.099.900
SANEI Water Hammer ReducerRp1.799.900
SMITH LIGHT COMMERCIAL Water Hammer Arrestors (Peredam Hentakan Air)Rp879.900
Yoshitake Water Hammer Wp-1 SeriesRp1.199.900
KAKUDAI MFG Bonpa Mini for water stop valvesRp1.599.900
Kitz 400 Type Brass Ball Valve (Standard Bore) ZS Series (Katup)Rp309.900
Tozen PT-Mooha MS Water Hammer c/w MS Flange JIS 20KRp21.999.900
Tozen PT-Mooha MS Water Hammer c/w MS Flange JIS 16KRp21.999.900
Apollo Double Check Backflow PreventersRp6.699.900
Kitz B Series 10K Swing Check Valve (UOB Series)Rp2.799.900

Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)

Halaman Terkait